




€524.69/ pieceexcl. VAT
€634.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€738.27/ pieceexcl. VAT
€893.31incl. VAT
Estimated delivery date - 09/11/2026