




€246.54/ pieceexcl. VAT
€298.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 214 kN |
Static load rating | 191 kN |
Limiting speed | 5800 rpm |
Number of rows | Single row |
€328.92/ pieceexcl. VAT
€397.99incl. VAT
Estimated delivery date - 10/11/2026