




€406.69/ pieceexcl. VAT
€492.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€714.58/ pieceexcl. VAT
€864.64incl. VAT
Estimated delivery date - 09/11/2026