




€212.82/ pieceexcl. VAT
€257.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 177 kN |
Static load rating | 157 kN |
Limiting speed | 6300 rpm |
Number of rows | Single row |
€321.91/ pieceexcl. VAT
€389.51incl. VAT
Estimated delivery date - 10/11/2026