




€186.12/ pieceexcl. VAT
€225.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 159 kN |
Static load rating | 139 kN |
Limiting speed | 6800 rpm |
Number of rows | Single row |
€234.19/ pieceexcl. VAT
€283.37incl. VAT
Estimated delivery date - 10/11/2026