




€161.55/ pieceexcl. VAT
€195.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 128 kN |
Static load rating | 110 kN |
Limiting speed | 7600 rpm |
Number of rows | Single row |
€191.90/ pieceexcl. VAT
€232.20incl. VAT
Estimated delivery date - 10/11/2026