




€129.25/ pieceexcl. VAT
€156.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 116 kN |
Static load rating | 99 kN |
Limiting speed | 8300 rpm |
Number of rows | Single row |
€171.04/ pieceexcl. VAT
€206.96incl. VAT
Estimated delivery date - 10/11/2026