




€84.44/ pieceexcl. VAT
€102.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 76 kN |
Static load rating | 63 kN |
Limiting speed | 10700 rpm |
Number of rows | Single row |
€105.26/ pieceexcl. VAT
€127.36incl. VAT
Estimated delivery date - 17/11/2026