




€83.16/ pieceexcl. VAT
€100.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 61 kN |
Static load rating | 48 kN |
Limiting speed | 12100 rpm |
Number of rows | Single row |
€102.83/ pieceexcl. VAT
€124.42incl. VAT
Estimated delivery date - 17/11/2026