




€72.89/ pieceexcl. VAT
€88.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 49 kN |
Static load rating | 37.5 kN |
Limiting speed | 14100 rpm |
Number of rows | Single row |
€86.84/ pieceexcl. VAT
€105.08incl. VAT
Estimated delivery date - 10/11/2026