




€927.14/ pieceexcl. VAT
€1,121.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 425 kN |
Static load rating | 445 kN |
Limiting speed | 3400 rpm |
Number of rows | Single row |
€1,083.06/ pieceexcl. VAT
€1,310.50incl. VAT
Estimated delivery date - 10/11/2026