




€716.42/ pieceexcl. VAT
€866.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 415 kN |
Limiting speed | 3700 rpm |
Number of rows | Single row |
€740.31/ pieceexcl. VAT
€895.78incl. VAT
Estimated delivery date - 10/11/2026