FAG

FAG Cylindrical roller bearing caged Single row N222-E-XL-M1

  • ERIKS:12627481
  • Manufacturer:4012801403283
Image 1
Image 2
Image 1
Image 2
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

N model:
The outer ring of an N cylindrical bearing has no ribs, whereas the inner ring of the cylindrical bearing has two fixed ribs. This means that the N cylindrical bearing cannot locate the shaft, therefore the axial displacement of the shaft relative to the casing can be accommodated in both directions.
Save to list

€883.60/ pieceexcl. VAT

€1,069.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
N
Cage material
Brass
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
38 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row
Alternatives

€1,522.88/ pieceexcl. VAT

€1,842.68incl. VAT

Estimated delivery date - 10/11/2026