




€535.20/ pieceexcl. VAT
€647.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 295 kN |
Static load rating | 305 kN |
Limiting speed | 4450 rpm |
Number of rows | Single row |
€525.56/ pieceexcl. VAT
€635.93incl. VAT
Estimated delivery date - 10/11/2026