




€478.34/ pieceexcl. VAT
€578.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 265 kN |
Limiting speed | 4750 rpm |
Number of rows | Single row |
€664.24/ pieceexcl. VAT
€803.73incl. VAT
Estimated delivery date - 10/11/2026