




€460.76/ pieceexcl. VAT
€557.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 215 kN |
Static load rating | 217 kN |
Limiting speed | 5100 rpm |
Number of rows | Single row |
€552.57/ pieceexcl. VAT
€668.61incl. VAT
Estimated delivery date - 10/11/2026