




€365.94/ pieceexcl. VAT
€442.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 194 kN |
Static load rating | 194 kN |
Limiting speed | 5400 rpm |
Number of rows | Single row |
€452.61/ pieceexcl. VAT
€547.66incl. VAT
Estimated delivery date - 10/11/2026