




€438.98/ pieceexcl. VAT
€531.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€861.42/ pieceexcl. VAT
€1,042.32incl. VAT
Estimated delivery date - 10/11/2026