




€311.16/ pieceexcl. VAT
€376.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 166 kN |
Static load rating | 168 kN |
Limiting speed | 5900 rpm |
Number of rows | Single row |
€381.55/ pieceexcl. VAT
€461.68incl. VAT
Estimated delivery date - 10/11/2026