




€267.62/ pieceexcl. VAT
€323.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 141 kN |
Static load rating | 138 kN |
Limiting speed | 6600 rpm |
Number of rows | Single row |
€319.73/ pieceexcl. VAT
€386.87incl. VAT
Estimated delivery date - 10/11/2026