




€233.19/ pieceexcl. VAT
€282.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 128 kN |
Static load rating | 120 kN |
Limiting speed | 6900 rpm |
Number of rows | Single row |
€270.29/ pieceexcl. VAT
€327.05incl. VAT
Estimated delivery date - 10/11/2026