




€195.96/ pieceexcl. VAT
€237.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 112 kN |
Static load rating | 103 kN |
Limiting speed | 7500 rpm |
Number of rows | Single row |
€230.22/ pieceexcl. VAT
€278.57incl. VAT
Estimated delivery date - 10/11/2026