




€179.12/ pieceexcl. VAT
€216.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 99 kN |
Static load rating | 95 kN |
Limiting speed | 8500 rpm |
Number of rows | Single row |
€291.21/ pieceexcl. VAT
€352.36incl. VAT
Estimated delivery date - 10/11/2026