




€103.96/ pieceexcl. VAT
€125.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 75 kN |
Static load rating | 69 kN |
Limiting speed | 9500 rpm |
Number of rows | Single row |
€124.20/ pieceexcl. VAT
€150.28incl. VAT
Estimated delivery date - 10/11/2026