




€97.62/ pieceexcl. VAT
€118.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 72 kN |
Static load rating | 63 kN |
Limiting speed | 10000 rpm |
Number of rows | Single row |
€126.80/ pieceexcl. VAT
€153.43incl. VAT
Estimated delivery date - 10/11/2026