




€93.40/ pieceexcl. VAT
€113.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 63 kN |
Static load rating | 53 kN |
Limiting speed | 10700 rpm |
Number of rows | Single row |
€152.43/ pieceexcl. VAT
€184.44incl. VAT
Estimated delivery date - 10/11/2026