FAG

FAG Cylindrical roller bearing caged Single row N207-E-XL-TVP2-C3

  • ERIKS:12627138
  • Manufacturer:4012801020466
Image 1
Image 2
Image 1
Image 2
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

N model:
The outer ring of an N cylindrical bearing has no ribs, whereas the inner ring of the cylindrical bearing has two fixed ribs. This means that the N cylindrical bearing cannot locate the shaft, therefore the axial displacement of the shaft relative to the casing can be accommodated in both directions.
Save to list

€79.79/ pieceexcl. VAT

€96.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
N
Cage material
Plastic
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
59 kN
Static load rating
50 kN
Limiting speed
12000 rpm
Number of rows
Single row