




€79.79/ pieceexcl. VAT
€96.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 59 kN |
Static load rating | 50 kN |
Limiting speed | 12000 rpm |
Number of rows | Single row |
€113.59/ pieceexcl. VAT
€137.44incl. VAT
Estimated delivery date - 10/11/2026