




€63.43/ pieceexcl. VAT
€76.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 46 kN |
Static load rating | 37.5 kN |
Limiting speed | 13900 rpm |
Number of rows | Single row |