




€52.69/ pieceexcl. VAT
€63.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 20.8 kN |
Static load rating | 14.6 kN |
Limiting speed | 22400 rpm |
Number of rows | Single row |
€60.53/ pieceexcl. VAT
€73.24incl. VAT
Estimated delivery date - 10/11/2026