FAG

FAG Cylindrical roller bearing caged Single row N1024-D-TVP-SP-XL

  • ERIKS:14184567
Image 1
Image 2
Image 1
Image 2
Save to list

€1,128.02/ pieceexcl. VAT

€1,364.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
N 10
Cage material
Plastic
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
28 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
160 kN
Static load rating
196 kN
Limiting speed
6000 rpm
Number of rows
Single row