

€1,128.02/ pieceexcl. VAT
€1,364.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 160 kN |
Static load rating | 196 kN |
Limiting speed | 6000 rpm |
Number of rows | Single row |