

€892.02/ pieceexcl. VAT
€1,079.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 132 kN |
Static load rating | 154 kN |
Limiting speed | 6800 rpm |
Number of rows | Single row |