FAG

FAG Cylindrical roller bearing caged Single row N1020-D-K-TVP-SP-XL

  • ERIKS:13448455
  • Manufacturer:4054369276732
Image 1
Save to list

€810.55/ pieceexcl. VAT

€980.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
N 10
Cage material
Plastic
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
24 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
99 kN
Static load rating
118 kN
Limiting speed
7500 rpm
Number of rows
Single row