

€762.79/ pieceexcl. VAT
€922.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 99 kN |
Static load rating | 117 kN |
Limiting speed | 7700 rpm |
Number of rows | Single row |