

€911.70/ pieceexcl. VAT
€1,103.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |