




€443.91/ pieceexcl. VAT
€537.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 48 kN |
Static load rating | 48.5 kN |
Limiting speed | 12600 rpm |
Number of rows | Single row |