

€400.36/ pieceexcl. VAT
€484.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 27 kN |
Static load rating | 26 kN |
Limiting speed | 17100 rpm |
Number of rows | Single row |