

€398.27/ pieceexcl. VAT
€481.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N 10 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 23.6 kN |
Static load rating | 20.9 kN |
Limiting speed | 18700 rpm |
Number of rows | Single row |