

€43,591.10/ pieceexcl. VAT
€52,745.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 480 mm |
Outer Diameter | 650 mm |
Width | 170 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 2.35 kN |
Static load rating | 6.1 kN |
Limiting speed | 1060 rpm |
Number of rows | Double row |