

€37,025.24/ pieceexcl. VAT
€44,800.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 460 mm |
Outer Diameter | 620 mm |
Width | 160 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 2.11 kN |
Static load rating | 5.5 kN |
Limiting speed | 1120 rpm |
Number of rows | Double row |