

€34,353.39/ pieceexcl. VAT
€41,567.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 440 mm |
Outer Diameter | 600 mm |
Width | 160 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 2.04 kN |
Static load rating | 5.2 kN |
Limiting speed | 1150 rpm |
Number of rows | Double row |