

€29,391.79/ pieceexcl. VAT
€35,564.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 420 mm |
Outer Diameter | 560 mm |
Width | 140 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.53 kN |
Static load rating | 4 kN |
Limiting speed | 1290 rpm |
Number of rows | Double row |