

€27,711.69/ pieceexcl. VAT
€33,531.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 400 mm |
Outer Diameter | 540 mm |
Width | 140 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.49 kN |
Static load rating | 3.8 kN |
Limiting speed | 1330 rpm |
Number of rows | Double row |