

€22,174.16/ pieceexcl. VAT
€26,830.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 380 mm |
Outer Diameter | 520 mm |
Width | 140 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.44 kN |
Static load rating | 3.6 kN |
Limiting speed | 1380 rpm |
Number of rows | Double row |