

€14,886.23/ pieceexcl. VAT
€18,012.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 118 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.07 kN |
Static load rating | 2.55 kN |
Limiting speed | 1670 rpm |
Number of rows | Double row |