FAG

FAG Cylindrical roller bearing caged Double row NNU4960-S-K-M-SP

  • ERIKS:14177689
Image 1
Save to list

€13,926.78/ pieceexcl. VAT

€16,851.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
300 mm
Outer Diameter
420 mm
Width
118 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
1.04 kN
Static load rating
2.38 kN
Limiting speed
1740 rpm
Number of rows
Double row