FAG

FAG Cylindrical roller bearing caged Double row NNU4956-S-K-M-SP

  • ERIKS:14178640
Image 1
Save to list

€10,188.72/ pieceexcl. VAT

€12,328.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
280 mm
Outer Diameter
380 mm
Width
100 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
770 kN
Static load rating
1.79 kN
Limiting speed
1970 rpm
Number of rows
Double row