FAG

FAG Cylindrical roller bearing caged Double row NNU4952-S-K-M-SP

  • ERIKS:14178637
Image 1
Save to list

€8,872.46/ pieceexcl. VAT

€10,735.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
260 mm
Outer Diameter
360 mm
Width
100 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
750 kN
Static load rating
1.69 kN
Limiting speed
2070 rpm
Number of rows
Double row