

€6,647.34/ pieceexcl. VAT
€8,043.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 530 kN |
Static load rating | 1.21 kN |
Limiting speed | 2400 rpm |
Number of rows | Double row |